2-3/4 x 3/4 in. End Fitting in White
2-3/4 x 3/4 in. End Fitting in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Weather resistant PVC, UV stabilized & fire resistant. Tested to over 2,000 hours
- Temperature range -4°F to 140°F
- Compliments any residential or commercial building, available in SD77 (2_"), SD100 (3_"), SD140 (5_") and 3 color options
- 78" duct lengths and 15 fittings ensure complete flexibility of installation
- 1 year warranty
Documents
Specifications
- Adjustable:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fitting Size 1:
- 2-3/4 in
- Fitting Size 2:
- 2-3/4 in
- Fitting Sizes:
- 2-3/4 in
- Height:
- 2-5/8 in
- Length:
- 1-3/4 in
- Material:
- Plastic
- Material Type:
- Polymer, PVC
- Width:
- 2-3/4 in