This product requires certification to purchase.

3-3/4 in. ST Slimduct Tee 100 White

You last purchased this on
 
Slimduct®

3-3/4 in. ST Slimduct Tee 100 White

Brand image
You last purchased this on
 
Slimduct®

3-3/4 in. ST Slimduct Tee 100 White

  • Fast #
  • Part #REC86115
  • Item #4383144
  • Manufacturer Part #86115
3.4 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Accommodates single and multiple exposed line sets
  • Includes tap screws
  • Easy to install
  • Perfect for minisplits, high velocity, and conventional ducted air conditioning systems
  • UV, fire, and weather resistant
  • Requires Certification

Specifications

Adjustable:
No
Color Finish Category:
Whites
Color Finish Name:
White
Fitting Size 1:
3-3/4 in
Fitting Size 2:
3-3/4 in
Fitting Sizes:
3-3/4 in
Height:
3 in
Length:
7-7/8 in
Material:
Plastic
Material Type:
Polymer, PVC
Product Type:
Line Set Cover
Width:
6 in


Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing