This product requires certification to purchase.

5-1/2 in. Wall Duct Kit

You last purchased this on
 
Slimduct®

5-1/2 in. Wall Duct Kit

Brand image
You last purchased this on
 
Slimduct®

5-1/2 in. Wall Duct Kit

  • Fast #
  • Part #REC85204
  • Item #4383117
  • Manufacturer Part #85204
3.4 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Protect lineset, wiring, and drain hose from weather, vandalism, pet and pest damage
  • Accommodates single and multiple exposed line sets
  • Non-paintable
  • UV, fire, and weather resistant
  • Requires Certification

Specifications

Adjustable:
No
Color Finish Category:
Whites
Color Finish Name:
White
Fitting Size 1:
5-1/2 in
Fitting Size 2:
5-1/2 in
Fitting Sizes:
5-1/2 in
Height:
3-1/4 in
Length:
78 in
Material:
Plastic
Material Type:
Polymer, PVC
Product Type:
Line Set Cover
Width:
5-3/8 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing