This product requires certification to purchase.

5-1/2 x 5-1/2 in. Flat 90 Degree Elbow in White

You last purchased this on
 
Slimduct®

5-1/2 x 5-1/2 in. Flat 90 Degree Elbow in White

  • Fast #
  • Part #REC85216
  • Item #4383131
  • Manufacturer Part #85216
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Slimduct®

5-1/2 x 5-1/2 in. Flat 90 Degree Elbow in White

  • Fast #
  • Part #REC85216
  • Item #4383131
  • Manufacturer Part #85216
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Accommodates single and multiple exposed line sets
  • Includes tap screws
  • Easy to install
  • Perfect for minisplits, high velocity, and conventional ducted air conditioning systems
  • UV, fire, and weather resistant
  • Requires Certification

Specifications

Adjustable:
No
Color Finish Category:
Whites
Color Finish Name:
White
Fitting Size 1:
5-1/2 in
Fitting Size 2:
5-1/2 in
Fitting Sizes:
5-1/2 in
Height:
3 in
Length:
11 in
Material:
Plastic
Material Type:
Polymer, PVC
Product Type:
Line Set Cover
Width:
4-3/8 in