78 x 5-1/2 in. Line Set Cover System Plastic in Brown
78 x 5-1/2 in. Line Set Cover System Plastic in Brown
Package Quantity Info:
Each: 1 Case: 5-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Weather resistant PVC, UV stabilized & fire resistant. Tested to over 2,000 hours.
- Temperature range -4°F to 140° F
- Compliments any residential or commercial building, available in SD77 (2_"), SD100 (3_"), SD140 (5_") and 3 color options
- 78" duct lengths, and 15 fittings assuring complete flexibility of installation
- 1 year warranty
Specifications
- Adjustable:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Fitting Size 1:
- 5-1/2 in
- Fitting Size 2:
- 5-1/2 in
- Fitting Sizes:
- 5-1/2 in
- Height:
- 3-1/4 in
- Length:
- 78 in
- Material:
- Plastic
- Material Type:
- Polymer
- Product Type:
- Line Set Cover
- Width:
- 5-3/8 in