This product requires certification to purchase.

Service Faucet 31 FLEX Elbow 100-800 White

Slimduct®

Service Faucet 31 FLEX Elbow 100-800 White

  • Fast #
  • Part #REC86108
  • Item #4383132
  • Manufacturer Part #86108
3.1 out of 5 Customer Rating
Brand image
Slimduct®

Service Faucet 31 FLEX Elbow 100-800 White

  • Fast #
  • Part #REC86108
  • Item #4383132
  • Manufacturer Part #86108
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Accommodates single and multiple exposed line sets
  • Includes tap screws
  • Easy to install
  • Perfect for minisplits, high velocity, and conventional ducted air conditioning systems
  • UV, fire, and weather resistant
  • Requires Certification

Specifications

Adjustable:
No
Color Finish Category:
Whites
Color Finish Name:
White
Fitting Size 1:
3-3/4 in
Fitting Size 2:
3-3/4 in
Fitting Sizes:
3-3/4 in
Height:
2-3/4 in
Length:
31-1/2 in
Material:
Plastic
Material Type:
Polymer, PVC
Product Type:
Line Set Cover
Width:
4 in