Sk 90 FLT Elbow 100 Ivory
Sk 90 FLT Elbow 100 Ivory
Frequently Purchased Together
Product Details
Product Details
- Accommodates single and multiple exposed line sets
- Includes tap screws
- Easy to install
- Perfect for minisplits, high velocity, and conventional ducted air conditioning systems
- UV, fire, and weather resistant
Specifications
- Adjustable:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Ivory
- Fitting Size 1:
- 3-3/4 in
- Fitting Size 2:
- 3-3/4 in
- Fitting Sizes:
- 3-3/4 in
- Height:
- 6 in
- Material:
- Plastic
- Material Type:
- Polymer, PVC
- Product Type:
- Line Set Cover
- Width:
- 3 in