This product requires certification to purchase.

Slip-Joint Couper 100 Brown

Slimduct®

Slip-Joint Couper 100 Brown

  • Fast #
  • Part #REC85470
  • Item #4383225
  • Manufacturer Part #85470
3.4 out of 5 Customer Rating
Brand image
Slimduct®

Slip-Joint Couper 100 Brown

  • Fast #
  • Part #REC85470
  • Item #4383225
  • Manufacturer Part #85470
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Accommodates single and multiple exposed line sets
  • Includes tap screws
  • Easy to install
  • Perfect for minisplits, high velocity, and conventional ducted air conditioning systems
  • UV, fire, and weather resistant
  • Requires Certification

Specifications

Adjustable:
No
Color Finish Category:
Browns
Color Finish Name:
Brown
Fitting Size 1:
3-3/4 in
Fitting Size 2:
3-3/4 in
Fitting Sizes:
3-3/4 in
Height:
3 in
Length:
2-1/2 in
Material:
Plastic
Material Type:
Polymer, PVC
Product Type:
Line Set Cover
UPC:
021449854702
Width:
4-1/4 in