0.5 gpf Urinal Repair Kit
0.5 gpf Urinal Repair Kit
Frequently Purchased Together
Product Details
Product Details
- Royal®
- Model: A-1043-A-BX
- Chloramine resistant
- Urinal dual filtered permex synthetic diaphragm kit
- Flow rate: 0.5 gpf
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- Royal®
- Flow Rate:
- 0.5 gpf
- Product Type:
- Repair Kit
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- WaterSense Labeled:
- No