This product requires certification to purchase.

1-1/2 x 22 x 2 in. Vacuum Breaker for Flushometers in Chrome Plated

You last purchased this on
 
Sloan

1-1/2 x 22 x 2 in. Vacuum Breaker for Flushometers in Chrome Plated

Brand image
You last purchased this on
 
Sloan

1-1/2 x 22 x 2 in. Vacuum Breaker for Flushometers in Chrome Plated

  • Fast #
  • Part #S0323229
  • Item #252548
  • Manufacturer Part #0323229
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 1 1/2"x22" - 2" Offset vacuum breaker
  • Requires Certification

Specifications

Application:
Commercial
Brand Model Compatibility:
Flushometers
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Diameter:
1-1/2 in
Length:
22 in
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
WaterSense Labeled:
No



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com