1-3/4 in. Pressure Vacuum Breaker Repair Kit
1-3/4 in. Pressure Vacuum Breaker Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Length:
- 1-3/4 in
- Product Type:
- Pressure Vacuum Breaker Repair Kit
- WaterSense Labeled:
- No