This product requires certification to purchase.

1-3/8 in. Rubber O-ring

You last purchased this on
 
Sloan

1-3/8 in. Rubber O-ring

Brand image
You last purchased this on
 
Sloan

1-3/8 in. Rubber O-ring

  • Fast #
  • Part #S0308512
  • Item #3150716
  • Manufacturer Part #0308512
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial, Residential
Diameter - Inside 1:
1-1/8 in
Diameter - Outside:
1-3/8 in
Hardware Included:
No
Material:
Rubber
Product Type:
O-Ring
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
UL Listed:
No
WaterSense Labeled:
No



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com