This product requires certification to purchase.

1 in. Cap

You last purchased this on
 
Sloan

1 in. Cap

  • Fast #
  • Part #S3308840
  • Item #1677267
  • Manufacturer Part #3308840
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sloan

1 in. Cap

  • Fast #
  • Part #S3308840
  • Item #1677267
  • Manufacturer Part #3308840
3.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 100 PT: 9155
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Locking Vandal Resistant Stop Cap
  • Chrome
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Sloan Valve Flushometer Stop Valve
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Flow Rate:
1.6 gpf
Product Type:
Cap
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov