1 in. Plastic Repair Guide in Black
1 in. Plastic Repair Guide in Black
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 72 Pallet: 4428-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For use with 4.5 gpf closet and 1.5 gpf urinal
- Guide assembly
- For closet and urinal valves
- Carded
Specifications
- Application:
- Commercial, Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 1 in
- Height:
- 2-1/4 in
- Material:
- Plastic
- Product Type:
- Repair Guide
- WaterSense Labeled:
- No
- Width:
- 1 in