This product requires certification to purchase.

1 qt. Liquid Soap Refill

You last purchased this on
 
Sloan

1 qt. Liquid Soap Refill

  • Fast #
  • Part #S5700307
  • Item #3769546
  • Manufacturer Part #5700307
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sloan

1 qt. Liquid Soap Refill

  • Fast #
  • Part #S5700307
  • Item #3769546
  • Manufacturer Part #5700307
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Liquid soap refill for SJS-1650 series faucet, model number S7000004
  • Requires Certification

Specifications

Application:
Hand Cleaning
Color Finish Category:
Greens
Color Finish Name:
Green
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Size:
32 oz