This product requires certification to purchase.

1.0 gpf Exposed Sensor Urinal Flushometer

You last purchased this on
 
Sloan

1.0 gpf Exposed Sensor Urinal Flushometer

  • Fast #
  • Part #S3790013
  • Item #3081546
  • Manufacturer Part #3790013
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sloan

1.0 gpf Exposed Sensor Urinal Flushometer

  • Fast #
  • Part #S3790013
  • Item #3081546
  • Manufacturer Part #3790013
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 126
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High chloramine resistant PERMEX synthetic rubber diaphragm with Linear Filtered Bypass and Vortex Cleansing Action
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Courtesy Flush® override button
  • Low Battery flashing LED
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 112.19.2
ASME:
ASME 112.19.2
BAA Compliant:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
1.0 gpf
Flow Rate Range:
1.0 gpf - 1.5 gpf
Flush Type:
Sensor
Flush Valve Application:
Urinal
Material:
Brass
Power Source:
Battery
Pressure - Maximum:
80 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Spud Location:
Top
Spud Size:
3/4 in
Valve Body Material:
Brass
WaterSense Labeled:
No