1.0 gpf Performance Rebuild Kit
1.0 gpf Performance Rebuild Kit
Frequently Purchased Together
Product Details
Product Details
- Urinal 1.0 gpf Performance Kit
Specifications
- Application:
- Commercial, Residential
- Depth:
- 5-3/7 in
- Flow Rate:
- 1.0 gpf
- Height:
- 5-3/7 in
- Material:
- Plastic
- Product Type:
- Rebuild Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 5-3/7 in