This product requires certification to purchase.

1.5 gpf Electronic Module

Sloan

1.5 gpf Electronic Module

  • Fast #
  • Part #S3325451
  • Item #2035401
  • Manufacturer Part #3325451
3.2 out of 5 Customer Rating
Brand image
Sloan

1.5 gpf Electronic Module

  • Fast #
  • Part #S3325451
  • Item #2035401
  • Manufacturer Part #3325451
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 1500
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Tualatin, OR
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For use on G2® Optima® Plus
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial
Brand Model Compatibility:
Ecos® and G2
Flow Rate:
1.5 gpf
Product Type:
Electronic Module
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
671254267886
WaterSense Labeled:
No