This product requires certification to purchase.

1.6 gpf Piston Kit in Black with Green

You last purchased this on
 
Sloan

1.6 gpf Piston Kit in Black with Green

Brand image
You last purchased this on
 
Sloan

1.6 gpf Piston Kit in Black with Green

  • Fast #
  • Part #S0307195
  • Item #1640594
  • Manufacturer Part #0307195
5 out of 5 Customer Rating

X Points
Color Finish Name: Black/Green Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1.6 gpf piston assembly
  • Used on Gem-2 flushometers
  • Requires Certification

Specifications

Application:
Commercial
Brand Model Compatibility:
Gem 2®
Color Finish Name:
Black/Green
Flow Rate:
1.6 gpf
Product Type:
Piston Kit
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
WaterSense Labeled:
No



Call for Pricing
Call for Pricing