This product requires certification to purchase.

111 1.28 gpf Sensor Flush Valve

You last purchased this on
 
Sloan

111 1.28 gpf Sensor Flush Valve

  • Fast #
  • Part #S3070065
  • Item #5137723
  • Manufacturer Part #3070065
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sloan

111 1.28 gpf Sensor Flush Valve

  • Fast #
  • Part #S3070065
  • Item #5137723
  • Manufacturer Part #3070065
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18, ASME A112.19
BAA Compliant:
No
Battery Type:
Alkaline
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 gpf - 1.5 gpf
Flush Type:
Sensor
Flush Valve Application:
Commercial Toilet
GSA Approved:
No
IAPMO Listed:
Yes
Power Source:
Battery
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Spud Location:
Top
Spud Size:
1-1/2 in
WaterSense Labeled:
Yes