120 in. Repair Kit for EAF17A
120 in. Repair Kit for EAF17A
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- Sloan Valve
- Fits Model:
- EAF17A
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 120 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- WaterSense Labeled:
- No