This product requires certification to purchase.

1500mL Soap Dispenser with Below Deck Pump in Polished Chrome

You last purchased this on
 
Sloan

1500mL Soap Dispenser with Below Deck Pump in Polished Chrome

  • Fast #
  • Part #S3346087
  • Item #7523530
  • Manufacturer Part #3346087
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sloan

1500mL Soap Dispenser with Below Deck Pump in Polished Chrome

  • Fast #
  • Part #S3346087
  • Item #7523530
  • Manufacturer Part #3346087
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Sensor Activated, Electronic, Chrome Plated Die Cast Body, Hand Washing Foam Soap Dispenser with the following features:
  • Modular one-piece construction easily attaches to deck surface
  • All electronics in Spout are sealed
  • Designed for drip free foam dispensing operation
  • Motor Assembly suspended under counter connected to soap dispenser Spout
  • Motor Assembly rotates 36" degrees for easy installation
  • Battery life of 45,000 activations
  • 1,500 dispenses per foam soap bottle
  • Ships with 2 bottles of non-scented, non-colored foam soap (1500ml per bottle)
  • Additional foam soap can be purchased through Sloan (ESD-321) or GOJO distribution (8565-02-N6300GN)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
15
Capacity:
1.5 L
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
41/200 in
Dispenser Type:
Automatic
Height:
19/100 in
Installation Type:
Deck Mount
Material:
Brass
Power Source:
Electric, Battery
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
UL Listed:
No
Volts:
120V
Width:
2/25 in