2-1/2 in. Plastic Stop Kit
2-1/2 in. Plastic Stop Kit
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72 Pallet: 1656-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Features a 1" control stop repair kit
- Repair kit for H-730-A control stop
- For use on screwdriver stop
Documents
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- H-730-A
- Depth:
- 2-1/2 in
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Height:
- 1-1/2 in
- Material:
- Plastic
- Product Type:
- Stop Kit
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in