2-3/4 in. Plastic Relief Valve in Black
2-3/4 in. Plastic Relief Valve in Black
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72 Pallet: 372-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For Royal® and Regal®
- Relief valve
- For urinal valves
- Carded
Specifications
- Application:
- Commercial, Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 2-3/4 in
- Height:
- 1-1/2 in
- Material:
- Plastic
- Product Type:
- Relief Valve
- WaterSense Labeled:
- No
- Width:
- 2-3/4 in