This product requires certification to purchase.

2-3/4 in. Wall Flange in Polished Chrome

You last purchased this on
 
Sloan

2-3/4 in. Wall Flange in Polished Chrome

  • Fast #
  • Part #S0302248PK
  • Item #1120167
  • Manufacturer Part #0302248PK
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sloan

2-3/4 in. Wall Flange in Polished Chrome

  • Fast #
  • Part #S0302248PK
  • Item #1120167
  • Manufacturer Part #0302248PK
3.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Size: 2 3/4"
  • For use with concealed push button
  • Chrome
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Sloan B23
Fitting Size 1:
2-3/4 in
Fitting Sizes:
2-3/4 in
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Test Cap Included:
No
WaterSense Labeled:
No