2300mL Soap Dispenser with Below Pump in Polished Chrome
2300mL Soap Dispenser with Below Pump in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- Capacity:
- 2.3 L
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 41/200 in
- Dispenser Type:
- Automatic
- Height:
- 4 in
- Installation Type:
- Deck Mount
- Material:
- Brass
- Power Source:
- Electric, Battery
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 671254463615
- Volts:
- 120V
- Width:
- 2 in