This product requires certification to purchase.

24 VAC Rough Brass Solenoid Assembly

You last purchased this on
 
Sloan

24 VAC Rough Brass Solenoid Assembly

  • Fast #
  • Part #S0305331
  • Item #1639908
  • Manufacturer Part #0305331
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sloan

24 VAC Rough Brass Solenoid Assembly

  • Fast #
  • Part #S0305331
  • Item #1639908
  • Manufacturer Part #0305331
3.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Rough Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 2400
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Solenoid assembly
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Sloan Valve Optima® Flushometers
Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
Product Type:
Solenoid Assembly
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Volts:
24V