This product requires certification to purchase.

3/4 in. Sweat Kit H636AA

Sloan

3/4 in. Sweat Kit H636AA

  • Fast #
  • Part #S3308788
  • Item #467774
  • Manufacturer Part #3308788
5 out of 5 Customer Rating
Brand image
Sloan

3/4 in. Sweat Kit H636AA

  • Fast #
  • Part #S3308788
  • Item #467774
  • Manufacturer Part #3308788
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 200 Pallet: 1260
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Includes adapter, casing tube, and wall flange
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial
Brand Model Compatibility:
Royal® 110, 111, 115, 180 and 186
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Product Type:
Sweat Solder Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
671254117396
WaterSense Labeled:
No