3-1/16 in. Tailpiece Assembly in Polished Chrome
3-1/16 in. Tailpiece Assembly in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 48 Pallet: 2016-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Color/Finish: Chrome
- Adjustable tailpiece
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Length:
- 3-1/16 in
- Product Type:
- Tailpiece
- UL Listed:
- No
- WaterSense Labeled:
- No