6 V DC Bypass Module Mount Transponder in Black
6 V DC Bypass Module Mount Transponder in Black
Frequently Purchased Together
Product Details
Product Details
- 6 VDC Transformer for EAF series faucets
- Box mount
- Operates multiple faucets
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Faucet Part Type:
- Transformer
- Fits Brand:
- Sloan Valve
- Fits Model:
- LINO EAF-200
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- WaterSense Labeled:
- No