This product requires certification to purchase.

A6 Chrome Handle Coupling

Sloan

A6 Chrome Handle Coupling

  • Fast #
  • Part #S0301082PK
  • Item #136801
4.8 out of 5 Customer Rating
Brand image
Sloan

A6 Chrome Handle Coupling

  • Fast #
  • Part #S0301082PK
  • Item #136801
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 200 Pallet: 1695
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    3  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For Royal® and Regal®
  • Chrome
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial
Brand Model Compatibility:
Series 900® and Optima® Royal® ES-S TMO
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Depth:
1 in
Height:
1-1/2 in
Material:
Brass
Product Type:
Coupling Handle
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
WaterSense Labeled:
No
Width:
1-1/2 in