This product requires certification to purchase.

A72 Outside Cover

Sloan

A72 Outside Cover

  • Fast #
  • Part #S0301172PK
  • Item #75653
5 out of 5 Customer Rating
Brand image
Sloan

A72 Outside Cover

  • Fast #
  • Part #S0301172PK
  • Item #75653
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Royal®
  • For exposed flushometers
  • Model: A-72
  • Outside cover
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial
Brand Model Compatibility:
111, 115, 180, 186, Royal® 110
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Depth:
3-7/10 in
Height:
1-7/10 in
Material:
Brass
Product Type:
Cover
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
WaterSense Labeled:
No
Width:
3-7/10 in