Actuator Cartridge for Series 900®
Actuator Cartridge for Series 900®
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 500-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Hydraulic actuator cartridge
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- Series 900®
- Product Type:
- Actuator Cartridge
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- UL Listed:
- No
- WaterSense Labeled:
- No