Adjusatable Screwdriver for Sloan H-710-A
Adjusatable Screwdriver for Sloan H-710-A
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Sloan H-710-A Control Stop
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Product Type:
- Screw Driver Stop
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No