This product requires certification to purchase.

0.5 gpm Battery Powered Sensor Bathroom Sink Faucet with Below Deck Manual Mixing Valve in Polished Chrome

You last purchased this on
 
Sloan

Basys® 0.5 gpm Battery Powered Sensor Bathroom Sink Faucet with Below Deck Manual Mixing Valve in Polished Chrome

  • Fast #
  • Part #S3324053
  • Item #4381099
  • Manufacturer Part #3324053
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sloan

Basys® 0.5 gpm Battery Powered Sensor Bathroom Sink Faucet with Below Deck Manual Mixing Valve in Polished Chrome

  • Fast #
  • Part #S3324053
  • Item #4381099
  • Manufacturer Part #3324053
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • One tool service
  • All wetted components to be stainless steel, engineered thermoplastic, EPDM, and copper or copper alloy
  • Solenoid housed in removable carrier that includes supply strainer
  • Vandal resistant spray insert, key housed inside faucet body
  • All electronics sealed to IP-67
  • Gold plated electrical contacts
  • Above deck individual diagnostic indicators for battery life, solenoid condition, and power up mode
  • Flexible, high pressure supply hoses, 3/8" compression connections
  • Bi-stable magnetic solenoid
  • Four (4) "AA" alkaline batteries
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1, ASME A112.18.1M
Application:
Commercial
BAA Compliant:
No
Bathroom Faucet Type:
Sensor
Battery Size:
AA
Battery Type:
Alkaline
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Basys®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
5 in
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
Handle Included:
No
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2 in
NSF Certified:
No
Number of Holes:
1 Hole
Power Source:
Battery
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Spout Height:
2 in
Spout Reach:
4 in
Stream Type:
Laminar Stream
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
Yes
WaterSense Labeled:
No