This product requires certification to purchase.

Repair Kit in Chrome Plated for EFX-1-A

You last purchased this on
 
Sloan

Basys® Repair Kit in Chrome Plated for EFX-1-A

  • Fast #
  • Part #S3324118
  • Item #4599753
  • Manufacturer Part #3324118
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sloan

Basys® Repair Kit in Chrome Plated for EFX-1-A

  • Fast #
  • Part #S3324118
  • Item #4599753
  • Manufacturer Part #3324118
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • BASYS faucet chrome crown replacement
  • This crown can be used on any EFX-1X0, 2X0, 3X0 or 6X0 style IR faucets
  • This is the standard bowed crown in a chrome plated finish
  • Other crown styles available include solar (EFX-3A) or guided handwashing (EFX-4A)
  • Easy replacement in the field using the hidden screw under the outlet of the faucet - opened with allen wrench
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Collection:
Basys®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Repair Kit
Fits Brand:
Sloan Valve
Fits Model:
EFX-1-A
GSA Approved:
No
Height:
1 in
IAPMO Listed:
No
Length:
6-1/2 in
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
WaterSense Labeled:
No
Width:
4-1/2 in