Battery Pack Assembly for EFX300 Capacitance Faucet
Battery Pack Assembly for EFX300 Capacitance Faucet
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Faucet Part Type:
- Battery
- Fits Brand:
- Sloan Valve
- Fits Model:
- EFX300
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- WaterSense Labeled:
- No