Brass Cap Kit in Chrome Plated
Brass Cap Kit in Chrome Plated
-
Pick Up: 2 Available in Dayton, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Size: 1"
- Free spinning vandal resistant
- Model: H-1010-A
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- Royal® 110, 111, 115, 180 and 186
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Material:
- Brass
- Product Type:
- Cap Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- WaterSense Labeled:
- No