Brass Cover Assembly for G2 Optima® and Optima®
Brass Cover Assembly for G2 Optima® and Optima®
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 250-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For use on G2 Optima Plus®
- Includes inner cover and solenoid
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- G2 Optima®, Optima®
- Material:
- Brass
- Product Type:
- Cover Assembly, Solenoid
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- UL Listed:
- No
- WaterSense Labeled:
- No