This product requires certification to purchase.

Piston Repair Kit in Green

You last purchased this on
 
Sloan

CX Piston Repair Kit in Green

  • Fast #
  • Part #S3340053
  • Item #9501197
  • Manufacturer Part #3340053
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sloan

CX Piston Repair Kit in Green

  • Fast #
  • Part #S3340053
  • Item #9501197
  • Manufacturer Part #3340053
5 out of 5 Customer Rating

X Points
Color Finish Name: Green Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Collection:
CX
Color Finish Category:
Greens
Color Finish Name:
Green
Flow Rate:
1.6 gpf
Product Type:
Piston Repair Kit