EBV-130-A Override Button Assembly with Screw Chrome
EBV-130-A Override Button Assembly with Screw Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 75 Pallet: 200-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Description: Override Button Assembly
- Part No: EBV-130-A
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- G2 Optima®
- Product Type:
- Button Assembly, Screw
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- WaterSense Labeled:
- No