Side Mount Over the Handle Flush Valve Retrofit Conversion Kit
EBV200A Side Mount Over the Handle Flush Valve Retrofit Conversion Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 200-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Battery powered
- Installs over existing handle
- Estimated 2 year battery life
- True Mechanical Override for manual flush
- OPTIMA® SMOOTH™ battery powered infrared sensor for automatic "Hands-free" operation
- Sensor with automatic range adjustment
- Mechanical manual override flush handle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- EBV200A
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Water Closet, Urinal
- Power Source:
- Battery
- Pressure - Maximum:
- 80 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Spud Location:
- Top
- WaterSense Labeled:
- No