This product requires certification to purchase.

EBV500A-Z Battery Powered Sensor-Activated Side Mount Retrofit Flushometer in Polished Chrome

Sloan

EBV500A-Z Battery Powered Sensor-Activated Side Mount Retrofit Flushometer in Polished Chrome

  • Fast #
  • Part #S3325503
  • Item #4665205
  • Manufacturer Part #3325503
4.5 out of 5 Customer Rating
Brand image
Sloan

EBV500A-Z Battery Powered Sensor-Activated Side Mount Retrofit Flushometer in Polished Chrome

  • Fast #
  • Part #S3325503
  • Item #4665205
  • Manufacturer Part #3325503
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
BAA Compliant:
No
Battery Size:
C
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
0.5 gpf
Flow Rate Range:
.25 gpf - 1.0 gpf
GSA Approved:
No
IAPMO Listed:
Yes
UPC:
671254412453
Valve Size:
3/4 in
WaterSense Labeled:
No