Electronic Modular Ecos Repair Kit for Sloan ECOS Single;Dual Sensor Flushometer
Ecos® Electronic Modular Ecos Repair Kit for Sloan ECOS Single;Dual Sensor Flushometer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2905-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- ECOS® Dual Flush Water Closet Control Module 1.1 gpf, 1.6 gpf
Documents
Specifications
- Application:
- Commercial
- Collection:
- Ecos®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Flow Rate:
- 1.6 gpf
- Product Type:
- Electronic Module
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov