This product requires certification to purchase.

1.28 gpf Exposed Sensor Water Closet Flushometer

You last purchased this on
 
Sloan

Ecos® 1.28 gpf Exposed Sensor Water Closet Flushometer

  • Fast #
  • Part #S3370426
  • Item #4201948
  • Manufacturer Part #3370426
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sloan

Ecos® 1.28 gpf Exposed Sensor Water Closet Flushometer

  • Fast #
  • Part #S3370426
  • Item #4201948
  • Manufacturer Part #3370426
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Valve body, cover, tailpiece and control stop shall be in compliance with ASTM alloy classification for semi-red brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Includes 18" electrical cable
  • User friendly three (3) second flush delay
  • Sweat solder adapter with cover tube and cast wall flange with set screw
  • Infrared sensor with multiple-focused, lobular sensing fields for high and low target detection
  • Fixed metering bypass and no external volume adjustment to ensure water conservation
  • Flex tube diaphragm designed for improved life and reduced maintenance
  • Engineered metal cover with replaceable lens window
  • Line powered with 6 VAC step down transformer
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Collection:
Ecos®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Dual Flush:
No
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 gpf - 1.5 gpf
Flush Type:
Sensor
Flush Valve Application:
Water Closet
Handle Type:
Button
Height:
29 in
Material:
Brass
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Spud Location:
Top
Spud Size:
1-1/2 in
WaterSense Labeled:
Yes