This product requires certification to purchase.

F5A 1-1/4 in. Spud Coupling Accessory

Sloan

F-5-AU Series F5A 1-1/4 in. Spud Coupling Accessory

  • Fast #
  • Part #S0306140
  • Item #8628
3.7 out of 5 Customer Rating
Brand image
Sloan

F-5-AU Series F5A 1-1/4 in. Spud Coupling Accessory

  • Fast #
  • Part #S0306140
  • Item #8628
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 150 Pallet: 1000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1 1/4" Spud Coupling
  • Part No: F-5-AU
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial
Brand Model Compatibility:
Model 192
Collection:
F-5-AU Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Length:
3 in
Product Type:
Coupling
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
WaterSense Labeled:
No