F21 1-1/2 in. Slip Joint Elbow Rough Brass Double Male
F21 1-1/2 in. Slip Joint Elbow Rough Brass Double Male
Frequently Purchased Together
Product Details
Product Details
- Slip joint connection
- Size: 12-24 x 1 1/2 in
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- Optima®, Royal®, Solis®, ES-S TMO
- End Connection 1:
- Male Slip
- End Connection 2:
- Male Slip
- End Connections:
- Male Slip
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Material:
- Rough Brass
- Product Type:
- Slip Joint Elbow
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov