This product requires certification to purchase.

Faucet Sensor Assembly with Range Adjustment Kit for Sensor Activated Lavatory Faucets

You last purchased this on
 
Sloan

Faucet Sensor Assembly with Range Adjustment Kit for Sensor Activated Lavatory Faucets

Brand image
You last purchased this on
 
Sloan

Faucet Sensor Assembly with Range Adjustment Kit for Sensor Activated Lavatory Faucets

  • Fast #
  • Part #S0362041
  • Item #3769637
  • Manufacturer Part #0362041
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Sensor assembly for SF series faucets
  • Range adjustment
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Faucet Part Type:
Sensor Assembly
Fits Brand:
Sloan Valve
Fits Model:
2150, 2200, 2250, 2300, 2350, 2400, 2450, SF-2100
Height:
1 in
Length:
9 in
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
WaterSense Labeled:
No
Width:
4-1/2 in



Customers Also Bought
1–6 of 18 items
Part #S0362040
Item #3769633
4.4 out of 5 Customer Rating
Requires Certification
Part #T00271440
Item #109983
3.9 out of 5 Customer Rating
Requires Certification
Part #T00271340
Item #109982
5 out of 5 Customer Rating
Requires Certification
Part #D063000A
Item #3985441
4.1 out of 5 Customer Rating
Requires Certification
Part #C665RKPABCP
Item #4534920
3.4 out of 5 Customer Rating
Requires Certification
Part #S0362035
Item #3815504
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #S0345154PK
Item #538203
4 out of 5 Customer Rating
Requires Certification
Part #S3365468
Item #638300
5 out of 5 Customer Rating
Requires Certification
Part #S0362011
Item #3612006
3.5 out of 5 Customer Rating
Requires Certification
Part #S0362035
Item #3815504
5 out of 5 Customer Rating
Requires Certification
Part #S0335037
Item #3612064
4.9 out of 5 Customer Rating
Requires Certification
Part #S0305849PK
Item #861626
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing