1.6 gpf Sensor Flush Valve
G2 1.6 gpf Sensor Flush Valve
Frequently Purchased Together
Product Details
Product Details
- PERMEX® synthetic rubber dual filtered flex tube diaphragm designed for improved life and reduced maintenance
- ADA compliant electronic single flush line powered infrared sensor or automatic “No Hands” operation
- Infrared sensor with multiple-focused, lobular sensing fields for high and low target detection
- Latching solenoid operator
- Engineered metal cover with replaceable lens window
- User friendly three (3) second flush delay
- Courtesy Flush® override button
- Line powered with 6 VAC step down transformer
- Infrared sensor range adjustment screw
- Initial set-up range indicator light (first 10 minutes)
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- G2
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Water Closet
- Material:
- Brass
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Spud Location:
- Top