This product requires certification to purchase.

3.5 gpf Sensor Flush Valve

You last purchased this on
 
Sloan

G2 3.5 gpf Sensor Flush Valve

  • Fast #
  • Part #S3250404
  • Item #1847213
  • Manufacturer Part #3250404
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sloan

G2 3.5 gpf Sensor Flush Valve

  • Fast #
  • Part #S3250404
  • Item #1847213
  • Manufacturer Part #3250404
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 108
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Automatically operates by means of an infrared sensor with multiple-focused, lobular sensing fields for high and low target detection
  • User-friendly, three-second flush delay and Courtesy Flush override button
  • Adjustable tailpiece
  • High copper, low zinc brass castings for dezincification resistance
  • Available in low consumption (1.6 gpf/6.0 Lpf), water saver (3.5 gpf/13.2 Lpf), and high efficiency (1.28 gpf/4.8 Lpf) models
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
G2
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Flow Rate:
3.5 gpf
Flow Rate Range:
Greater than 1.5 gpf
Flush Type:
Sensor
Flush Valve Application:
Water Closet
Power Source:
Battery
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Spud Location:
Top
Spud Size:
1-1/2 in
WaterSense Labeled:
No